finned strip heater

  • Mfr # SS1081
  • Zoro # G323357949
product price: 
$
82.15
/ea

Key Features

Material
Aluminized Steel
Cover Material
Ceramic
Max. Sheath Temp.
1,000 Degrees F
Housing Material
Aluminized Steel
Current
1.46 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SS1081
Zoro #
G323357949
UPC #
850051285341
Country of Origin
Canada

Dimensions

Slotted Hole Width
5/16 in
Overall Width
1 1/2 in
Overall Height
15/16 in
Element Width
1 1/2 in
Screw Size
10-32
Slotted Hole Length
5/8 in
Overall Length
8 in
Mounting Dimension
7 1/8 in
Wire Rope Length
8 in
Length
8 in

Details

Material
Aluminized Steel
Cover Material
Ceramic
Max. Sheath Temp.
1,000 Degrees F
Housing Material
Aluminized Steel
Current
1.46 A
Number of Elements
1
Heater Voltage
120V
For Location
Indoor/Outdoor
Item
Finned Strip Heater
Insulation Material
Ceramic
Watt Density
11.7 W/sq in
Phase
1
Sheath Material
Aluminized Steel
Watts
175 W
Terminals
Tandem at One End
Shell Material
Aluminized Steel

Description

Finned Strip Heater, Heater Voltage 120V, Overall Length 8 in, Mounting Dimension 7 1/8 in, 175 W Watts, Watt Density 11.7 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32

Restrictions

Hazardous material

Ratings & reviews