Shop CALORITECH
See all product information
Create Account
finned strip heater
- Mfr # SS1001
- Zoro # G123352526
product price:Â
$
80.69
/ea
Key Features
Sheath Material
Aluminized Steel
Watt Density
15.7 W/sq in
Overall Height
15/16 in
Phase
1
Housing Material
Aluminized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS1001
- Zoro #
- G123352526
- UPC #
- 850051285266
- Country of Origin
- Canada
Dimensions
- Overall Height
- 15/16 in
- Screw Size
- 10-32
- Element Width
- 1 1/2 in
- Mounting Dimension
- 4 5/8 in
- Overall Length
- 5 1/2 in
- Slotted Hole Width
- 5/16 in
- Slotted Hole Length
- 5/8 in
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Details
- Sheath Material
- Aluminized Steel
- Watt Density
- 15.7 W/sq in
- Phase
- 1
- Housing Material
- Aluminized Steel
- For Location
- Indoor/Outdoor
- Heater Voltage
- 120V
- Current
- 1.04 A
- Item
- Finned Strip Heater
- Terminals
- Tandem at One End
- Number of Elements
- 1
- Watts
- 125 W
- Material
- Aluminized Steel
- Max. Sheath Temp.
- 1,000 Degrees F
- Shell Material
- Aluminized Steel
Description
Finned Strip Heater, Heater Voltage 120V, Overall Length 5 1/2 in, Mounting Dimension 4 5/8 in, 125 W Watts, Watt Density 15.7 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.