Shop CALORITECH
See all product information
Create Account
finned strip heater
- Mfr # SD1001
- Zoro # G023358963
product price:Â
$
80.69
/ea
Key Features
Max. Sheath Temp.
1,000 Degrees F
Overall Width
1 1/2 in
Element Width
1 1/2 in
Heater Voltage
120V
Watts
100 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SD1001
- Zoro #
- G023358963
- UPC #
- 850051285235
- Country of Origin
- Canada
Dimensions
- Overall Width
- 1 1/2 in
- Element Width
- 1 1/2 in
- Slotted Hole Length
- 5/8 in
- Slotted Hole Width
- 5/16 in
- Mounting Dimension
- 6 3/8 in
- Overall Height
- 15/16 in
- Overall Length
- 7 1/4 in
- Screw Size
- 10-32
- Wire Rope Length
- 7 1/4 in
- Length
- 7 1/4 in
Details
- Max. Sheath Temp.
- 1,000 Degrees F
- Heater Voltage
- 120V
- Watts
- 100 W
- Housing Material
- Aluminized Steel
- Phase
- 1
- Terminals
- Each End
- Material
- Aluminized Steel
- Item
- Finned Strip Heater
- For Location
- Indoor/Outdoor
- Watt Density
- 8.2 W/sq in
- Current
- .83 A
- Number of Elements
- 1
- Sheath Material
- Aluminized Steel
- Shell Material
- Aluminized Steel
Description
Finned Strip Heater, Heater Voltage 120V, Overall Length 7 1/4 in, Mounting Dimension 6 3/8 in, 100 W Watts, Watt Density 8.2 W/sq in, Terminals Each End, Element Width 1 1/2 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.