Shop CALORITECH

finned strip heater

  • Mfr # SS1052
  • Zoro # G023354170

product price: 
$
80.69
/ea

Key Features

Material
Aluminized Steel
For Location
Indoor/Outdoor
Mounting Dimension
6 3/8 in
Screw Size
10-32
Insulation Material
Ceramic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SS1052
Zoro #
G023354170
UPC #
850051285310
Country of Origin
Canada

Dimensions

Mounting Dimension
6 3/8 in
Screw Size
10-32
Slotted Hole Length
5/8 in
Element Width
1 1/2 in
Overall Height
15/16 in
Slotted Hole Width
5/16 in
Overall Width
1 1/2 in
Overall Length
7 1/4 in
Wire Rope Length
7 1/4 in
Length
7 1/4 in

Details

Material
Aluminized Steel
For Location
Indoor/Outdoor
Item
Finned Strip Heater
Insulation Material
Ceramic
Number of Elements
1
Phase
1
Heater Voltage
240V
Cover Material
Ceramic
Terminals
Tandem at One End
Max. Sheath Temp.
1,000 Degrees F
Sheath Material
Aluminized Steel
Watt Density
12.3 W/sq in
Current
.625 A
Housing Material
Aluminized Steel
Watts
150 W

Description

Finned Strip Heater, Heater Voltage 240V, Overall Length 7 1/4 in, Mounting Dimension 6 3/8 in, 150 W Watts, Watt Density 12.3 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.