Shop CALORITECH
See all product information
Create Account
finned strip heater
- Mfr # SS1261
- Zoro # G023360249
product price:Â
$
93.69
/ea
Key Features
Slotted Hole Width
5/16 in
Element Width
1 1/2 in
Number of Elements
1
Material
Aluminized Steel
Overall Height
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS1261
- Zoro #
- G023360249
- UPC #
- 850051285419
- Country of Origin
- Canada
- Number of Elements
- 1
- Material
- Aluminized Steel
- Sheath Material
- Aluminized Steel
- Phase
- 1
- Housing Material
- Aluminized Steel
- Max. Sheath Temp.
- 1,000 Degrees F
- Cover Material
- Ceramic
- For Location
- Indoor/Outdoor
- Item
- Finned Strip Heater
- Heater Voltage
- 120V
- Terminals
- Tandem at One End
- Watts
- 500 W
- Current
- 4.16 A
- Insulation Material
- Ceramic
- Watt Density
- 9.7 W/sq in
- Shell Material
- Aluminized Steel
- Traction Material
- Aluminized Steel
Dimensions
- Slotted Hole Width
- 5/16 in
- Element Width
- 1 1/2 in
- Overall Height
- 15/16 in
- Overall Length
- 17 3/4 in
- Overall Width
- 1 1/2 in
- Screw Size
- 10-32
- Mounting Dimension
- 16 7/8 in
- Slotted Hole Length
- 5/8 in
- Wire Rope Length
- 17 3/4 in
- Length
- 17 3/4 in
Description
Finned Strip Heater, Heater Voltage 120V, Overall Length 17 3/4 in, Mounting Dimension 16 7/8 in, 500 W Watts, Watt Density 9.7 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.