finned strip heater
- Mfr # SS1372
- Zoro # G723358997
product price:Â
$
99.45
/ea
Key Features
Current
2.08 A
Screw Size
10-32
Overall Length
23 1/2 in
Max. Sheath Temp.
1,000 Degrees F
Slotted Hole Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS1372
- Zoro #
- G723358997
- UPC #
- 850051285457
- Country of Origin
- Canada
Dimensions
- Screw Size
- 10-32
- Overall Length
- 23 1/2 in
- Slotted Hole Length
- 5/8 in
- Overall Width
- 1 1/2 in
- Slotted Hole Width
- 5/16 in
- Mounting Dimension
- 22 5/8 in
- Overall Height
- 15/16 in
- Element Width
- 1 1/2 in
- Wire Rope Length
- 23 1/2 in
- Length
- 23 1/2 in
Description
Finned Strip Heater, Heater Voltage 240V, Overall Length 23 1/2 in, Mounting Dimension 22 5/8 in, 500 W Watts, Watt Density 6.8 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.