finned strip heater
- Mfr # SS1402
- Zoro # G023353098
product price:Â
$
99.45
/ea
Key Features
Element Width
1 1/2 in
Insulation Material
Ceramic
Watts
750 W
Slotted Hole Width
5/16 in
Housing Material
Aluminized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS1402
- Zoro #
- G023353098
- UPC #
- 850051285471
- Country of Origin
- Canada
- Insulation Material
- Ceramic
- Watts
- 750 W
- Housing Material
- Aluminized Steel
- Number of Elements
- 1
- Max. Sheath Temp.
- 1,000 Degrees F
- Terminals
- Tandem at One End
- Item
- Finned Strip Heater
- Phase
- 1
- For Location
- Indoor/Outdoor
- Heater Voltage
- 240V
- Current
- 3.125 A
- Sheath Material
- Aluminized Steel
- Cover Material
- Ceramic
- Material
- Aluminized Steel
- Watt Density
- 10.3 W/sq in
- Shell Material
- Aluminized Steel
- Traction Material
- Aluminized Steel
Dimensions
- Element Width
- 1 1/2 in
- Slotted Hole Width
- 5/16 in
- Mounting Dimension
- 22 5/8 in
- Overall Length
- 23 1/2 in
- Slotted Hole Length
- 5/8 in
- Overall Height
- 15/16 in
- Screw Size
- 10-32
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 23 1/2 in
- Length
- 23 1/2 in
Description
Finned Strip Heater, Heater Voltage 240V, Overall Length 23 1/2 in, Mounting Dimension 22 5/8 in, 750 W Watts, Watt Density 10.3 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.