finned strip heater
- Mfr # SS2061
- Zoro # G423360603
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Max. Sheath Temp.
1,200 Degrees F
Cover Material
Ceramic
Heater Voltage
120V
Current
2.08 A
Overall Height
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS2061
- Zoro #
- G423360603
- UPC #
- 850051285556
- Country of Origin
- Canada
Dimensions
- Overall Height
- 15/16 in
- Screw Size
- 10-32
- Overall Length
- 8 in
- Slotted Hole Length
- 5/8 in
- Mounting Dimension
- 7 1/8 in
- Overall Width
- 1 1/2 in
- Element Width
- 1 1/2 in
- Slotted Hole Width
- 5/16 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Finned Strip Heater, Heater Voltage 120V, Overall Length 8 in, Mounting Dimension 7 1/8 in, 250 W Watts, Watt Density 16.7 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Stainless Steel, Material Stainless Steel, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.