Shop CALORITECH
See all product information
Create Account
finned strip heater
- Mfr # SS2001
- Zoro # G123360545
product price:Â
$
97.99
/ea
Key Features
Housing Material
Stainless Steel
Terminals
Tandem at One End
Current
2.08 A
Overall Width
1 1/2 in
Number of Elements
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS2001
- Zoro #
- G123360545
- UPC #
- 850051285518
- Country of Origin
- Canada
- Housing Material
- Stainless Steel
- Terminals
- Tandem at One End
- Current
- 2.08 A
- Number of Elements
- 1
- Heater Voltage
- 120V
- Max. Sheath Temp.
- 1,200 Degrees F
- Phase
- 1
- Watts
- 250 W
- Watt Density
- 31.4 W/sq in
- Item
- Finned Strip Heater
- For Location
- Indoor/Outdoor
- Material
- Stainless Steel
- Sheath Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 1 1/2 in
- Element Width
- 1 1/2 in
- Mounting Dimension
- 4 5/8 in
- Slotted Hole Width
- 5/16 in
- Slotted Hole Length
- 5/8 in
- Overall Length
- 5 1/2 in
- Overall Height
- 15/16 in
- Screw Size
- 10-32
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Finned Strip Heater, Heater Voltage 120V, Overall Length 5 1/2 in, Mounting Dimension 4 5/8 in, 250 W Watts, Watt Density 31.4 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Stainless Steel, Material Stainless Steel, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.