Shop CALORITECH
See all product information
Create Account
finned strip heater
- Mfr # SS1152
- Zoro # G323359448
product price:Â
$
84.99
/ea
Key Features
Sheath Material
Aluminized Steel
Mounting Dimension
10 7/8 in
Terminals
Tandem at One End
Number of Elements
1
Overall Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS1152
- Zoro #
- G323359448
- UPC #
- 850051285389
- Country of Origin
- Canada
Dimensions
- Mounting Dimension
- 10 7/8 in
- Overall Width
- 1 1/2 in
- Element Width
- 1 1/2 in
- Overall Length
- 11 3/4 in
- Slotted Hole Length
- 5/8 in
- Overall Height
- 15/16 in
- Screw Size
- 10-32
- Slotted Hole Width
- 5/16 in
- Wire Rope Length
- 11 3/4 in
- Length
- 11 3/4 in
Description
Finned Strip Heater, Heater Voltage 240V, Overall Length 11 3/4 in, Mounting Dimension 10 7/8 in, 250 W Watts, Watt Density 8.6 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.