Shop CALORITECH
See all product information
Create Account
finned strip heater
- Mfr # SS2172
- Zoro # G723355651
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Heater Voltage
240V
For Location
Indoor/Outdoor
Mounting Dimension
10 7/8 in
Sheath Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS2172
- Zoro #
- G723355651
- UPC #
- 850051285617
- Country of Origin
- Canada
- Housing Material
- Stainless Steel
- Heater Voltage
- 240V
- For Location
- Indoor/Outdoor
- Sheath Material
- Stainless Steel
- Insulation Material
- Ceramic
- Number of Elements
- 1
- Watt Density
- 17.2 W/sq in
- Terminals
- Tandem at One End
- Cover Material
- Ceramic
- Phase
- 1
- Watts
- 500 W
- Max. Sheath Temp.
- 1,200 Degrees F
- Item
- Finned Strip Heater
- Current
- 2.08 A
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Mounting Dimension
- 10 7/8 in
- Screw Size
- 10-32
- Element Width
- 1 1/2 in
- Overall Height
- 15/16 in
- Slotted Hole Length
- 5/8 in
- Slotted Hole Width
- 5/16 in
- Overall Length
- 11 3/4 in
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 11 3/4 in
- Length
- 11 3/4 in
Description
Finned Strip Heater, Heater Voltage 240V, Overall Length 11 3/4 in, Mounting Dimension 10 7/8 in, 500 W Watts, Watt Density 17.2 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Stainless Steel, Material Stainless Steel, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.