Shop CALORITECH
See all product information
Create Account
Pump house heater
- Mfr # PXFT12511
- Zoro # G023359601
product price:Â
$
511.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 5/8 in
Number of Elements
1
Element Width
4 1/4 in
For Location
Indoor
Includes
Mounting bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PXFT12511
- Zoro #
- G023359601
- UPC #
- 850046992919
- Country of Origin
- Canada
Dimensions
- Overall Height
- 5 5/8 in
- Element Width
- 4 1/4 in
- Overall Length
- 8 3/8 in
- Overall Width
- 4 1/4 in
- Wire Rope Length
- 8 3/8 in
- Length
- 8 3/8 in
Details
- Number of Elements
- 1
- For Location
- Indoor
- Includes
- Mounting bracket
- Housing Material
- Aluminum / Steel
- Temperature Output - Maximum
- 120 Degrees F
- Current
- 1.1 A
- Sheath Material
- Aluminized Steel
- Material
- Aluminized Steel
- Phase
- 1
- Heater Voltage
- 120V
- Item
- Pump Heater
- Watts
- 125 W
- Shell Material
- Aluminized Steel
Description
Pump Heater, Heater Voltage 120V, Overall Length 8 3/8 in, 125 W Watts, Element Width 4 1/4 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Mounting Type Flange Mount, Includes Mounting bracket
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.