Shop CALORITECH

finned strip heater

  • Mfr # SS2502
  • Zoro # G323355631

product price: 
$
162.99
/ea
Free Shipping & Returns

Key Features

Cover Material
Ceramic
Current
4.17 A
Max. Sheath Temp.
1,200 Degrees F
Insulation Material
Ceramic
Slotted Hole Length
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SS2502
Zoro #
G323355631
UPC #
850051285655
Country of Origin
Canada

Dimensions

Slotted Hole Length
5/8 in
Overall Height
15/16 in
Slotted Hole Width
5/16 in
Screw Size
10-32
Overall Length
30 1/4 in
Element Width
1 1/2 in
Mounting Dimension
29 3/8 in
Overall Width
1 1/2 in
Wire Rope Length
30 1/4 in
Length
30 1/4 in

Details

Cover Material
Ceramic
Current
4.17 A
Max. Sheath Temp.
1,200 Degrees F
Insulation Material
Ceramic
Item
Finned Strip Heater
Phase
1
Material
Stainless Steel
For Location
Indoor/Outdoor
Housing Material
Stainless Steel
Watts
1,000 W
Heater Voltage
240V
Number of Elements
1
Sheath Material
Stainless Steel
Terminals
Tandem at One End
Watt Density
10.2 W/sq in
Shell Material
Stainless Steel

Description

Finned Strip Heater, Heater Voltage 240V, Overall Length 30 1/4 in, Mounting Dimension 29 3/8 in, 1,000 W Watts, Watt Density 10.2 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Stainless Steel, Material Stainless Steel, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.