finned strip heater
- Mfr # SS1011
- Zoro # G623356147
product price:Â
$
80.69
/ea
Key Features
Max. Sheath Temp.
1,000 Degrees F
Current
1.25 A
Terminals
Tandem at One End
Element Width
1 1/2 in
For Location
Indoor/Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS1011
- Zoro #
- G623356147
- UPC #
- 850051285273
- Country of Origin
- Canada
Dimensions
- Element Width
- 1 1/2 in
- Overall Width
- 1 1/2 in
- Screw Size
- 10-32
- Slotted Hole Width
- 5/16 in
- Overall Height
- 15/16 in
- Slotted Hole Length
- 5/8 in
- Overall Length
- 6 in
- Mounting Dimension
- 5 1/8 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Max. Sheath Temp.
- 1,000 Degrees F
- Current
- 1.25 A
- Terminals
- Tandem at One End
- For Location
- Indoor/Outdoor
- Watt Density
- 15.2 W/sq in
- Sheath Material
- Aluminized Steel
- Material
- Aluminized Steel
- Phase
- 1
- Item
- Finned Strip Heater
- Number of Elements
- 1
- Watts
- 150 W
- Housing Material
- Aluminized Steel
- Heater Voltage
- 120V
- Shell Material
- Aluminized Steel
Description
Finned Strip Heater, Heater Voltage 120V, Overall Length 6 in, Mounting Dimension 5 1/8 in, 150 W Watts, Watt Density 15.2 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.