finned strip heater
- Mfr # SS1632
- Zoro # G023355467
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Current
6.25 A
Sheath Material
Aluminized Steel
Phase
1
Watt Density
10.5 W/sq in
Element Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS1632
- Zoro #
- G023355467
- UPC #
- 850051285501
- Country of Origin
- Canada
Dimensions
- Element Width
- 1 1/2 in
- Overall Length
- 42 1/4 in
- Mounting Dimension
- 41 3/8 in
- Slotted Hole Width
- 5/16 in
- Screw Size
- 10-32
- Overall Height
- 15/16 in
- Overall Width
- 1 1/2 in
- Slotted Hole Length
- 5/8 in
- Wire Rope Length
- 42 1/4 in
- Length
- 42 1/4 in
Description
Finned Strip Heater, Heater Voltage 240V, Overall Length 42 1/4 in, Mounting Dimension 41 3/8 in, 1,500 W Watts, Watt Density 10.5 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.