screwplug immersion heater
- Mfr # CXC390P2583
- Zoro # G123355930
product price:Â
$
1,442.99
/ea
Free Shipping & Returns
Key Features
Overall Length
30 13/32 in
Heating Element Length
25 13/32 in
Min. Immersion Depth
25 13/32 in
Diameter
2 1/2 in
Sheath Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXC390P2583
- Zoro #
- G123355930
- UPC #
- 850051285150
- Country of Origin
- Canada
Dimensions
- Overall Length
- 30 13/32 in
- Heating Element Length
- 25 13/32 in
- Min. Immersion Depth
- 25 13/32 in
- Diameter
- 2 1/2 in
- Heating Element Width
- 2 1/2 in
- Pipe Connection Size
- 2 1/2 in
- Flange Size
- 2 1/2 in
- Height
- 4 in
- Wire Rope Length
- 30 13/32 in
- Length
- 30 13/32 in
Details
- Sheath Material
- Copper
- Watt Density
- 60 W/sq in
- Thermostat Included
- Thermostat Not Included
- Current
- 8.7 A
- For Use With
- Heavy Oils
- Item
- Immersion Heater
- Heater Voltage
- 600V
- Temperature Output - Maximum
- 250 Degrees F
- Heating Element Material
- Copper Sheath
- Pipe Connection Type
- NPT
- Enclosure Type
- General Terminal
- Phase
- 3
- Watts
- 9 kW
- Compatible Product Type
- Heavy Oils
Description
Immersion Heater, 9 kW Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 60 W/sq in, Flange Size 2 1/2 in, Heater Voltage 600V, 3 Phase, Overall Length 30 13/32 in, Enclosure Type General Terminal, Min. Immersion Depth 25 13/32 in, Height 4 in, For Use With Heavy Oils
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.