screwplug immersion heater
- Mfr # CXCT130P131
- Zoro # G423358563
product price:Â
$
899.99
/ea
Free Shipping & Returns
Key Features
Sheath Material
Copper
Heating Element Material
Copper Sheath
Phase
1
Heating Element Width
1 in
Overall Length
16 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXCT130P131
- Zoro #
- G423358563
- UPC #
- 850046992612
- Country of Origin
- Canada
Dimensions
- Heating Element Width
- 1 in
- Overall Length
- 16 5/16 in
- Pipe Connection Size
- 1 in
- Heating Element Length
- 10 13/16 in
- Flange Size
- 1 in
- Diameter
- 1 in
- Height
- 4 in
- Min. Immersion Depth
- 10 13/16 in
- Wire Rope Length
- 16 5/16 in
- Length
- 16 5/16 in
Description
Immersion Heater, 3 kW Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 80 W/sq in, Flange Size 1 in, Heater Voltage 240V, 1 Phase, Overall Length 16 5/16 in, Enclosure Type General Terminal, Min. Immersion Depth 10 13/16 in, Height 4 in, For Use With Heavy Oils, Includes Thermostat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.