Shop CALORITECH
See all product information
Create Account
screwplug immersion heater
- Mfr # CXCT107P1X11
- Zoro # G223359913
product price:Â
$
1,129.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15 in
Includes
Thermostat
Pipe Connection Size
1 in
Heater Voltage
120V
For Use With
Heavy Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CXCT107P1X11
- Zoro #
- G223359913
- UPC #
- 850046992643
- Country of Origin
- Canada
- Includes
- Thermostat
- Heater Voltage
- 120V
- For Use With
- Heavy Oils
- Item
- Immersion Heater
- Watts
- 0.75 kW
- Current
- 6.3 A
- Heating Element Material
- Copper Sheath
- Enclosure Type
- Explosion-proof terminal box
- Sheath Material
- Copper
- Watt Density
- 80 W/sq in
- Temperature Output - Maximum
- 250 Degrees F
- Pipe Connection Type
- NPT
- Thermostat Included
- Thermostat Included
- Phase
- 1
- Compatible Product Type
- Heavy Oils
Dimensions
- Overall Length
- 15 in
- Pipe Connection Size
- 1 in
- Flange Size
- 1 in
- Min. Immersion Depth
- 5 1/2 in
- Height
- 4 in
- Diameter
- 1 in
- Heating Element Width
- 1 in
- Heating Element Length
- 5 1/2 in
- Wire Rope Length
- 15 in
- Length
- 15 in
Description
Immersion Heater, 0.75 kW Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 80 W/sq in, Flange Size 1 in, Heater Voltage 120V, 1 Phase, Overall Length 15 in, Enclosure Type Explosion-proof terminal box, Min. Immersion Depth 5 1/2 in, Height 4 in, For Use With Heavy Oils, Includes Thermostat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.