Shop CALORITECH
See all product information
Create Account
screwplug immersion heater
- Mfr # CXCT110P1R11
- Zoro # G223352891
product price:Â
$
1,011.99
/ea
Free Shipping & Returns
Key Features
Enclosure Type
Nema 4 Terminal box
Heating Element Material
Copper Sheath
Height
4 in
Heating Element Length
7 3/32 in
Min. Immersion Depth
7 3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CXCT110P1R11
- Zoro #
- G223352891
- UPC #
- 850051285686
- Country of Origin
- Canada
- Enclosure Type
- Nema 4 Terminal box
- Heating Element Material
- Copper Sheath
- Item
- Immersion Heater
- Thermostat Included
- Thermostat Included
- Sheath Material
- Copper
- Pipe Connection Type
- NPT
- Temperature Output - Maximum
- 250 Degrees F
- Includes
- Thermostat
- Phase
- 1
- Current
- 8.3 A
- Watts
- 1 kW
- Watt Density
- 80 W/sq in
- Heater Voltage
- 120V
- For Use With
- Heavy Oils
- Compatible Product Type
- Heavy Oils
Dimensions
- Height
- 4 in
- Heating Element Length
- 7 3/32 in
- Min. Immersion Depth
- 7 3/32 in
- Heating Element Width
- 1 in
- Overall Length
- 16 5/16 in
- Pipe Connection Size
- 1 in
- Flange Size
- 1 in
- Diameter
- 1 in
- Wire Rope Length
- 16 5/16 in
- Length
- 16 5/16 in
Description
Immersion Heater, 1 kW Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 80 W/sq in, Flange Size 1 in, Heater Voltage 120V, 1 Phase, Overall Length 16 5/16 in, Enclosure Type Nema 4 Terminal box, Min. Immersion Depth 7 3/32 in, Height 4 in, For Use With Heavy Oils, Includes Thermostat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.