Shop CALORITECH
See all product information
Create Account
screwplug immersion heater
- Mfr # CXCT110P131
- Zoro # G823361361
product price:Â
$
522.99
/ea
Free Shipping & Returns
Key Features
Watt Density
80 W/sq in
Current
4.17 A
Min. Immersion Depth
7 3/32 in
Heating Element Length
7 3/32 in
Pipe Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXCT110P131
- Zoro #
- G823361361
- UPC #
- 850051285839
- Country of Origin
- Canada
Dimensions
- Min. Immersion Depth
- 7 3/32 in
- Heating Element Length
- 7 3/32 in
- Flange Size
- 1 in
- Pipe Connection Size
- 1 in
- Overall Length
- 12 3/32 in
- Diameter
- 1 in
- Height
- 4 in
- Heating Element Width
- 1 in
- Wire Rope Length
- 12 3/32 in
- Length
- 12 3/32 in
Description
Immersion Heater, 1 kW Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 80 W/sq in, Flange Size 1 in, Heater Voltage 240V, 1 Phase, Overall Length 12 3/32 in, Enclosure Type General Terminal, Min. Immersion Depth 7 3/32 in, Height 4 in, For Use With Heavy Oils, Includes Thermostat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.