Shop CALORITECH
See all product information
Create Account
screwplug immersion heater
- Mfr # CXC250P231
- Zoro # G823355247
product price:Â
$
883.99
/ea
Free Shipping & Returns
Key Features
Watt Density
60 W/sq in
Heating Element Length
21 11/16 in
Height
4 in
Heating Element Material
Copper Sheath
Sheath Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CXC250P231
- Zoro #
- G823355247
- UPC #
- 850051285129
- Country of Origin
- Canada
- Watt Density
- 60 W/sq in
- Heating Element Material
- Copper Sheath
- Item
- Immersion Heater
- Sheath Material
- Copper
- Current
- 20.83 A
- Pipe Connection Type
- NPT
- Watts
- 5 kW
- Thermostat Included
- Thermostat Not Included
- Enclosure Type
- General Terminal
- For Use With
- Heavy Oils
- Phase
- 1
- Temperature Output - Maximum
- 250 Degrees F
- Heater Voltage
- 240V
- Compatible Product Type
- Heavy Oils
Dimensions
- Heating Element Length
- 21 11/16 in
- Height
- 4 in
- Overall Length
- 26 11/16 in
- Heating Element Width
- 2 in
- Pipe Connection Size
- 2 in
- Flange Size
- 2 in
- Min. Immersion Depth
- 21 11/16 in
- Diameter
- 2 in
- Wire Rope Length
- 26 11/16 in
- Length
- 26 11/16 in
Description
Immersion Heater, 5 kW Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 60 W/sq in, Flange Size 2 in, Heater Voltage 240V, 1 Phase, Overall Length 26 11/16 in, Enclosure Type General Terminal, Min. Immersion Depth 21 11/16 in, Height 4 in, For Use With Heavy Oils
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.