Shop CALORITECH
See all product information
Create Account
screwplug immersion heater
- Mfr # CXF390P2583
- Zoro # G023357140
product price:Â
$
1,089.99
/ea
Free Shipping & Returns
Key Features
Temperature Output - Maximum
250 Degrees F
Height
4 in
Watt Density
23 W/sq in
Watts
9,000 W
Pipe Connection Size
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXF390P2583
- Zoro #
- G023357140
- UPC #
- 850051285754
- Country of Origin
- Canada
Dimensions
- Height
- 4 in
- Pipe Connection Size
- 2 1/2 in
- Heating Element Width
- 2 1/2 in
- Diameter
- 2 1/2 in
- Heating Element Length
- 25 13/32 in
- Overall Length
- 30 in
- Flange Size
- 2 1/2 in
- Min. Immersion Depth
- 25 13/32 in
- Wire Rope Length
- 30 in
- Length
- 30 in
Details
- Temperature Output - Maximum
- 250 Degrees F
- Watt Density
- 23 W/sq in
- Watts
- 9,000 W
- Enclosure Type
- General Terminal
- Pipe Connection Type
- NPT
- Item
- Immersion Heater
- Phase
- 3
- Heating Element Material
- Incoloy Sheath
- For Use With
- Light to Medium Weight Oils
- Thermostat Included
- Thermostat Not Included
- Current
- 8.7 A
- Sheath Material
- Copper
- Heater Voltage
- 600V
- Compatible Product Type
- Light to Medium Weight Oils
Description
Immersion Heater, 9,000 W Watts, Sheath Material Copper, Screw Plug Material Steel, Watt Density 23 W/sq in, Flange Size 2 1/2 in, Heater Voltage 600V, 3 Phase, Overall Length 30 in, Enclosure Type General Terminal, Min. Immersion Depth 25 13/32 in, Height 4 in, For Use With Light to Medium Weight Oils
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.