Shop CALORITECH
See all product information
Create Account
screwplug immersion heater
- Mfr # CXF345P2583
- Zoro # G623354020
product price:Â
$
1,020.99
/ea
Free Shipping & Returns
Key Features
Enclosure Type
General Terminal
Heating Element Length
25 13/32 in
Overall Length
30 in
Min. Immersion Depth
25 13/32 in
Heating Element Width
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXF345P2583
- Zoro #
- G623354020
- UPC #
- 850051285747
- Country of Origin
- Canada
Dimensions
- Heating Element Length
- 25 13/32 in
- Overall Length
- 30 in
- Min. Immersion Depth
- 25 13/32 in
- Heating Element Width
- 2 1/2 in
- Pipe Connection Size
- 2 1/2 in
- Flange Size
- 2 1/2 in
- Diameter
- 2 1/2 in
- Height
- 4 in
- Wire Rope Length
- 30 in
- Length
- 30 in
Description
Immersion Heater, 6 kW Watts, Sheath Material Incoloy(R), Screw Plug Material Steel, Watt Density 23 W/sq in, Flange Size 2 1/2 in, Heater Voltage 600V, 3 Phase, Overall Length 30 in, Enclosure Type General Terminal, Min. Immersion Depth 25 13/32 in, Height 4 in, For Use With Light to Medium Weight Oils
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.