Shop CALORITECH
See all product information
Create Account
screwplug immersion heater
- Mfr # CXCT115P131
- Zoro # G523359859
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Current
6.25 A
For Use With
Heavy Oils
Min. Immersion Depth
10 19/32 in
Heating Element Width
1 in
Watts
1.5 kW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXCT115P131
- Zoro #
- G523359859
- UPC #
- 850051285693
- Country of Origin
- Canada
Dimensions
- Min. Immersion Depth
- 10 19/32 in
- Heating Element Width
- 1 in
- Heating Element Length
- 10 19/32 in
- Flange Size
- 1 in
- Overall Length
- 16 5/16 in
- Height
- 4 in
- Diameter
- 1 in
- Pipe Connection Size
- 1 in
- Wire Rope Length
- 16 5/16 in
- Length
- 16 5/16 in
Description
Immersion Heater, 1.5 kW Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 80 W/sq in, Flange Size 1 in, Heater Voltage 240V, 1 Phase, Overall Length 16 5/16 in, Enclosure Type General Terminal, Min. Immersion Depth 10 19/32 in, Height 4 in, For Use With Heavy Oils, Includes Thermostat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.