Shop CALORITECH
See all product information
Create Account
screwplug immersion heater
- Mfr # CXC360P2583
- Zoro # G123357897
product price:Â
$
1,442.99
/ea
Free Shipping & Returns
Key Features
Min. Immersion Depth
17 1/2 in
Sheath Material
Copper
Diameter
2 1/2 in
Heating Element Material
Copper Sheath
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CXC360P2583
- Zoro #
- G123357897
- UPC #
- 850051285143
- Country of Origin
- Canada
- Sheath Material
- Copper
- Heating Element Material
- Copper Sheath
- Watt Density
- 60 W/sq in
- Thermostat Included
- Thermostat Not Included
- Pipe Connection Type
- NPT
- Item
- Immersion Heater
- Heater Voltage
- 600V
- For Use With
- Heavy Oils
- Phase
- 3
- Current
- 5.8 A
- Enclosure Type
- General Terminal
- Watts
- 6 kW
- Temperature Output - Maximum
- 250 Degrees F
- Compatible Product Type
- Heavy Oils
Dimensions
- Min. Immersion Depth
- 17 1/2 in
- Diameter
- 2 1/2 in
- Height
- 4 in
- Pipe Connection Size
- 2 1/2 in
- Flange Size
- 2 1/2 in
- Heating Element Width
- 2 1/2 in
- Heating Element Length
- 17 1/2 in
- Overall Length
- 22 1/2 in
- Wire Rope Length
- 22 1/2 in
- Length
- 22 1/2 in
Description
Immersion Heater, 6 kW Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 60 W/sq in, Flange Size 2 1/2 in, Heater Voltage 600V, 3 Phase, Overall Length 22 1/2 in, Enclosure Type General Terminal, Min. Immersion Depth 17 1/2 in, Height 4 in, For Use With Heavy Oils
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.