Post Kit, 32 in H, Speckled Gray
- Mfr # CPPK1432480
- Zoro # G014644754
product price:Â
$
71.45
/ea
Key Features
Product Type
Post Kit
Temperature - Maximum
190 Degrees F
Standards
HACCP
Overall Height
32 in
Color
Speckled Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPPK1432480
- Zoro #
- G014644754
- UPC #
- 099511923823
- Country of Origin
- United States
Dimensions
- Overall Height
- 32 in
- Overall Depth
- 14 in
- For Fastener Hole Diameter
- 0.25 in
- Fits Chest Size
- Lock Tab Design
Details
- Item
- Post Kit
- Product Type
- Post Kit
- Temperature - Maximum
- 190 Degrees F
- Standards
- HACCP
- Color
- Speckled Gray
- NSF Certified
- Yes
- Includes
- (2) Stationary Posts, Bottom Post Connector, Top Post Connector
- Material
- Composite Plastic
- Features
- Lock Tab Design
- Number of Rails
- 0
- Temperature - Minimum
- -36 Degrees F
- Finish
- Unfinished
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Series
- Premium
- Bracket Type
- Straight
- Mobility Type
- Stationary
- Shell Material
- Composite Plastic
- Wire Color
- Speckled Gray
Description
Stationary Post Kit 14 In. W x 32 In. H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.