Post Kit, 32 in H, Speckled Gray
- Mfr # CPPK1832480
- Zoro # G514644728
product price:Â
$
61.89
/ea
Key Features
Overall Height
32 in
Features
Lock Tab Design
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPPK1832480
- Zoro #
- G514644728
- UPC #
- 099511923878
- Country of Origin
- United States
Dimensions
- Overall Height
- 32 in
- Overall Depth
- 32 in
- For Fastener Hole Diameter
- 0.25 in
- Fits Chest Size
- Lock Tab Design
Details
- Item
- Post Kit
- Features
- Lock Tab Design
- Temperature - Minimum
- -36 Degrees F
- Standards
- HACCP
- Finish
- Unfinished
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Temperature - Maximum
- 190 Degrees F
- NSF Certified
- Yes
- Color
- Speckled Gray
- Includes
- (2) Stationary Posts, Bottom Post Connector, Top Post Connector
- Product Type
- Post Kit
- Material
- Composite Plastic
- Number of Rails
- 0
- Mobility Type
- Stationary
- Series
- Premium
- Bracket Type
- Straight
- Shell Material
- Composite Plastic
- Wire Color
- Speckled Gray
Description
Post Kit, Product Type Post Kit, Color Speckled Gray, Overall Height 32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.