Post Kit, 32 in H, Speckled Gray
- Mfr # CPPK2132480
- Zoro # G614644727
product price:Â
$
79.39
/ea
Key Features
For Fastener Hole Diameter
0.25 in
Bracket Type
Straight
Mobility Type
Stationary
Standards
HACCP
Includes
(2) Stationary Posts, Bottom Post Connector, Top Post Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPPK2132480
- Zoro #
- G614644727
- UPC #
- 099511923922
- Country of Origin
- United States
Dimensions
- For Fastener Hole Diameter
- 0.25 in
- Overall Height
- 32 in
- Overall Depth
- 21 in
- Fits Chest Size
- Lock Tab Design
Details
- Item
- Post Kit
- Bracket Type
- Straight
- Mobility Type
- Stationary
- Standards
- HACCP
- Includes
- (2) Stationary Posts, Bottom Post Connector, Top Post Connector
- Features
- Lock Tab Design
- Series
- Premium
- Temperature - Maximum
- 190 Degrees F
- Color
- Speckled Gray
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Temperature - Minimum
- -36 Degrees F
- Material
- Composite Plastic
- Product Type
- Post Kit
- Number of Rails
- 0
- NSF Certified
- Yes
- Finish
- Unfinished
- Shell Material
- Composite Plastic
- Wire Color
- Speckled Gray
Description
Stationary Post Kit 21 In. W x 32 In. H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.