Shop CAMBRO

Shelving Unit, 34 1/4 in L

  • Mfr # CBA183672V5580
  • Zoro # G214573908

product price: 
$
354.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
5
Distance Between Shelves
4 in
Load Capacity
1,800 lb
Overall Height
72 in
Series
Basics Plus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA183672V5580
Zoro #
G214573908
UPC #
099511931095
Country of Origin
United States

Dimensions

Overall Height
72 in
Wire Rope Length
34 1/4 in
Overall Depth
18 in
Shelf Depth
18 in
Shelf Length
34 1/4 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Shelves
5
Distance Between Shelves
4 in
Load Capacity
1,800 lb
Series
Basics Plus
Frame Material - Core
Composite Poly-Glass
Number of Solid Shelves
0
NSF Certified
Yes
Distance Between Posts
48 in
Frame Material
Composite Poly-Glass
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Capacity per Shelf
700 lb
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Color
Brushed Graphite
Shelf Type Included
Vented
Number of Vented Shelves
5
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Finish
Smooth
Shelf Material
Polypropylene
Mobility Type
Stationary
Product Type
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Standards
HACCP
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Traverses
10
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.