Shelf Kit, 30 in L, Speckled Gray

  • Mfr # CPSK1830V5480
  • Zoro # G314575406
product price: 
$
402.99
/ea
Free Shipping & Returns

Key Features

Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Solid Shelves
0
Distance Between Shelves
4 in
Finish
Smooth
Frame Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1830V5480
Zoro #
G314575406
UPC #
099511937912
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Length
30 in
Shelf Depth
18 in
Shelf Length
30 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Solid Shelves
0
Distance Between Shelves
4 in
Finish
Smooth
Frame Material
Polypropylene
Shelf Type Included
Vented
Number of Traverses
10
Frame Material - Core
Steel
NSF Certified
No
Number of Shelves
5
Number of Vented Shelves
5
Capacity per Shelf
800 lb
Temperature - Maximum
190 Degrees F
Product Type
Shelf Kit
Standards
HACCP
Color
Speckled Gray
Distance Between Posts
48 in
Number of Casters
0
Series
Premium
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Shelf Adjustment Increment
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews