Shelf Kit, 36 in L, Speckled Gray

  • Mfr # CPSK2136S5480
  • Zoro # G114575637
product price: 
$
453.99
/ea
Free Shipping & Returns

Key Features

Shelf Material
Polypropylene
Standards
HACCP
Distance Between Posts
48 in
Number of Traverses
10
Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2136S5480
Zoro #
G114575637
UPC #
099511938414
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Depth
21 in
Shelf Depth
21 in
Shelf Length
36 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Shelf Material
Polypropylene
Standards
HACCP
Distance Between Posts
48 in
Number of Traverses
10
Finish
Smooth
NSF Certified
No
Temperature - Maximum
190 Degrees F
Temperature - Minimum
-36 Degrees F
Frame Material - Core
Steel
Shelf Adjustment Increment
4 in
Series
Premium
Color
Speckled Gray
Frame Material
Polypropylene
Shelf Type Included
Solid
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Product Type
Shelf Kit
Number of Vented Shelves
0
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Number of Solid Shelves
5
Capacity per Shelf
800 lb
Number of Shelves
5
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews