Shop CAMBRO

Shelf Kit, 42 in L, Speckled Gray

  • Mfr # CPSK2442V5480
  • Zoro # G014575621

product price: 
$
605.99
/ea
Free Shipping & Returns

Key Features

Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
0
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Product Type
Shelf Kit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPSK2442V5480
Zoro #
G014575621
UPC #
099511924592
Country of Origin
United States
Item
Shelf Kit
Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
0
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Product Type
Shelf Kit
Capacity per Shelf
800 lb
Shelf Adjustment Increment
4 in
NSF Certified
No
Standards
HACCP
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Shelf Type Included
Vented
Frame Material
Polypropylene
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Series
Premium
Number of Traverses
10
Number of Vented Shelves
5
Distance Between Posts
48 in
Number of Shelves
5
Color
Speckled Gray
Number of Casters
0
Distance Between Shelves
4 in
Finish
Smooth
Wire Color
Speckled Gray

Dimensions

Overall Depth
24 in
Shelf Length
42 in
Shelf Depth
24 in
Overall Length
42 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.