Shelf Kit, 54 in L, Speckled Gray

  • Mfr # CPSK1854S4480
  • Zoro # G914575646
product price: 
$
537.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Series
Premium
Product Type
Shelf Kit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1854S4480
Zoro #
G914575646
UPC #
099511938100
Country of Origin
United States

Dimensions

Overall Depth
18 in
Shelf Depth
18 in
Overall Length
54 in
Shelf Length
54 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Series
Premium
Product Type
Shelf Kit
Capacity per Shelf
800 lb
Number of Shelves
4
Number of Traverses
8
Frame Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Shelf Type Included
Solid
Number of Solid Shelves
4
NSF Certified
No
Distance Between Shelves
4 in
Distance Between Posts
48 in
Finish
Smooth
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Standards
HACCP
Frame Material - Core
Steel
Temperature - Maximum
190 Degrees F
Number of Vented Shelves
0
Number of Casters
0
Color
Speckled Gray
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews