Shelf Kit, 54 in L, Speckled Gray

  • Mfr # CPSK2154V4480
  • Zoro # G314575772
product price: 
$
556.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
21 in
Number of Vented Shelves
4
Number of Solid Shelves
0
Number of Shelves
4
Series
Premium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2154V4480
Zoro #
G314575772
UPC #
099511938629
Country of Origin
United States

Dimensions

Overall Depth
21 in
Shelf Depth
21 in
Overall Length
54 in
Shelf Length
54 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Number of Vented Shelves
4
Number of Solid Shelves
0
Number of Shelves
4
Series
Premium
Temperature - Maximum
190 Degrees F
Product Type
Shelf Kit
Color
Speckled Gray
Standards
HACCP
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Distance Between Posts
48 in
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Shelf Material
Polypropylene
Frame Material - Core
Steel
Distance Between Shelves
4 in
Capacity per Shelf
800 lb
NSF Certified
No
Frame Material
Polypropylene
Number of Traverses
8
Shelf Type Included
Vented
Shelf Adjustment Increment
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews