Shelving Unit, 30 in L, Speckled Gray

  • Mfr # CPU183084VS5PKG
  • Zoro # G314575802
product price: 
$
561.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Shelving Unit
Shelf Depth
18 in
Mobility Type
Stationary
Number of Traverses
10
Shelf Type Included
Solid/Vented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU183084VS5PKG
Zoro #
G314575802
UPC #
099511948260
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Shelf Length
30 in
Overall Depth
18 in
Overall Height
84 in
Overall Length
30 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Product Type
Shelving Unit
Mobility Type
Stationary
Number of Traverses
10
Shelf Type Included
Solid/Vented
Number of Casters
0
Capacity per Shelf
800 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Solid Shelves
1
Shelf Material
Polypropylene
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Standards
HACCP
Number of Vented Shelves
4
Frame Material
Polypropylene
Load Capacity
2,000 lb
Color
Speckled Gray
Temperature - Maximum
190 Degrees F
Finish
Smooth
Series
Premium
Distance Between Posts
48 in
Frame Material - Core
Steel
Number of Shelves
5
Temperature - Minimum
-36 Degrees F
NSF Certified
Yes
Includes
Post Kit
Shelf Adjustment Increment
4 in
Distance Between Shelves
4 in
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews