Shelving Unit, 24 in L, Speckled Gray

  • Mfr # CPU212464S4480
  • Zoro # G014574884
product price: 
$
515.99
/ea
Free Shipping & Returns

Key Features

Product Type
Shelving Unit
Number of Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Color
Speckled Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU212464S4480
Zoro #
G014574884
UPC #
099511939589
Country of Origin
United States

Dimensions

Overall Height
64 in
Overall Length
24 in
Shelf Depth
21 in
Overall Depth
21 in
Shelf Length
24 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Product Type
Shelving Unit
Number of Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Color
Speckled Gray
Includes
(2) Post Kits, (8) Shelf Plates
Standards
HACCP
Number of Casters
0
Distance Between Shelves
4 in
Mobility Type
Stationary
Capacity per Shelf
800 lb
Shelf Material
Polypropylene
Shelf Type Included
Solid
Distance Between Posts
30 in
Series
Premium
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Number of Vented Shelves
0
Finish
Smooth
Number of Traverses
8
Load Capacity
2,000 lb
Number of Solid Shelves
4
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Frame Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews