Shelving Unit, 24 in L, Speckled Gray

  • Mfr # CPU212472S4480
  • Zoro # G514574919
product price: 
$
450.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Polypropylene
Number of Vented Shelves
0
Color
Speckled Gray
Distance Between Shelves
4 in
Shelf Depth
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU212472S4480
Zoro #
G514574919
UPC #
099511939626
Country of Origin
United States

Dimensions

Shelf Depth
21 in
Overall Length
24 in
Shelf Length
24 in
Overall Depth
21 in
Overall Height
72 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Frame Material
Polypropylene
Number of Vented Shelves
0
Color
Speckled Gray
Distance Between Shelves
4 in
Shelf Type Included
Solid
Temperature - Maximum
190 Degrees F
Load Capacity
2,000 lb
Number of Solid Shelves
4
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Series
Premium
Shelf Adjustment Increment
4 in
Product Type
Shelving Unit
Number of Traverses
8
Standards
HACCP
Mobility Type
Stationary
Number of Shelves
4
Capacity per Shelf
800 lb
Includes
(2) Post Kits, (8) Shelf Plates
Shelf Material
Polypropylene
NSF Certified
Yes
Finish
Smooth
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Casters
0
Distance Between Posts
30 in
Frame Material - Core
Steel
Temperature - Minimum
-36 Degrees F
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews