Shelving Unit, 28 1/4 in L

  • Mfr # CBA183084VS5580
  • Zoro # G714575396
product price: 
$
341.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Type Included
Solid/Vented
Distance Between Posts
30 in
Load Capacity
1,800 lb
Mobility Type
Stationary
Number of Solid Shelves
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA183084VS5580
Zoro #
G714575396
UPC #
099511931002
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Wire Rope Length
28 1/4 in
Overall Depth
18 in
Overall Height
84 in
Shelf Length
28 1/4 in
Overall Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Type Included
Solid/Vented
Distance Between Posts
30 in
Load Capacity
1,800 lb
Mobility Type
Stationary
Number of Solid Shelves
1
Series
Basics Plus
Capacity per Shelf
700 lb
Product Type
Shelving Unit
Finish
Smooth
Number of Shelves
5
Frame Material - Core
Composite Poly-Glass
NSF Certified
Yes
Number of Traverses
10
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Standards
HACCP
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Temperature - Minimum
-36 Degrees F
Shelf Material
Polypropylene
Number of Vented Shelves
4
Temperature - Maximum
190 Degrees F
Frame Material
Composite Poly-Glass
Shelf Adjustment Increment
4 in
Number of Casters
0
Color
Brushed Graphite
Features
Easy Clean, Feet Adjust Easily to Level Units
Distance Between Shelves
4 in
Wire Color
Brushed Graphite

Description

V 4 Sh and 1 S Sh 18 In. W x 30 In. L x 84 In. H

Ratings & reviews