Shop CAMBRO

Shelving Unit, 34 1/4 in L

  • Mfr # CBA183664VS4580
  • Zoro # G714544781

product price: 
$
364.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
Yes
Number of Shelves
4
Shelf Depth
18 in
Temperature - Maximum
190 Degrees F
Standards
HACCP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA183664VS4580
Zoro #
G714544781
UPC #
099511931040
Country of Origin
United States
Item
Shelving Unit
NSF Certified
Yes
Number of Shelves
4
Temperature - Maximum
190 Degrees F
Standards
HACCP
Number of Solid Shelves
1
Frame Material - Core
Composite Poly-Glass
Distance Between Shelves
4 in
Mobility Type
Stationary
Shelf Adjustment Increment
4 in
Features
Easy Clean, Feet Adjust Easily to Level Units
Load Capacity
1,800 lb
Shelf Type Included
Solid/Vented
Number of Vented Shelves
3
Finish
Smooth
Shelf Material
Polypropylene
Product Type
Shelving Unit
Series
Basics Plus
Number of Traverses
8
Capacity per Shelf
700 lb
Distance Between Posts
48 in
Temperature - Minimum
-36 Degrees F
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Frame Material
Composite Poly-Glass
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Casters
0
Color
Brushed Graphite

Description

V 4 Sh and 1 S Sh 18 In. W x 36 In. L x 64 In. H

Ratings & reviews