Shop CAMBRO

Shelving Unit, 34 1/4 in L

  • Mfr # CBA213664V5580
  • Zoro # G514574131

product price: 
$
384.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Shelving Unit
NSF Certified
Yes
Number of Shelves
5
Shelf Adjustment Increment
4 in
Number of Traverses
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA213664V5580
Zoro #
G514574131
UPC #
099511931859
Country of Origin
United States

Dimensions

Overall Length
34 1/4 in
Overall Depth
21 in
Shelf Depth
21 in
Overall Height
64 in
Shelf Length
34 1/4 in
Wire Rope Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Product Type
Shelving Unit
NSF Certified
Yes
Number of Shelves
5
Shelf Adjustment Increment
4 in
Number of Traverses
10
Distance Between Posts
36 in
Features
Easy Clean, Feet Adjust Easily to Level Units
Capacity per Shelf
700 lb
Finish
Smooth
Shelf Type Included
Vented
Shelf Material
Polypropylene
Frame Material
Composite Poly-Glass
Distance Between Shelves
4 in
Temperature - Maximum
190 Degrees F
Mobility Type
Stationary
Number of Casters
0
Number of Solid Shelves
0
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Load Capacity
1,800 lb
Standards
HACCP
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Minimum
-36 Degrees F
Number of Vented Shelves
5
Color
Brushed Graphite
Frame Material - Core
Composite Poly-Glass
Series
Basics Plus
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.