Shop CAMBRO

Shelving Unit, 40 1/4 in L

  • Mfr # CBA214272S4580
  • Zoro # G214227870

product price: 
$
434.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
4
Number of Vented Shelves
0
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Product Type
Shelving Unit
Overall Height
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA214272S4580
Zoro #
G214227870
UPC #
099511931996
Country of Origin
United States

Dimensions

Overall Height
72 in
Shelf Depth
21 in
Overall Length
40 1/4 in
Shelf Length
40 1/4 in
Overall Depth
21 in
Wire Rope Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Shelves
4
Number of Vented Shelves
0
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Product Type
Shelving Unit
Color
Brushed Graphite
Shelf Material
Polypropylene
Number of Traverses
8
Number of Casters
0
Load Capacity
1,800 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Solid
Standards
HACCP
Temperature - Maximum
190 Degrees F
Capacity per Shelf
700 lb
Frame Material - Core
Composite Poly-Glass
Series
Basics Plus
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
Distance Between Posts
48 in
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Solid Shelves
4
NSF Certified
Yes
Frame Material
Composite Poly-Glass
Finish
Smooth
Distance Between Shelves
4 in
Mobility Type
Stationary
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.