Shelving Unit, 40 1/4 in L

  • Mfr # CBA214284S4580
  • Zoro # G714227929
product price: 
$
458.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Distance Between Shelves
4 in
Series
Basics Plus
Temperature - Minimum
-36 Degrees F
Overall Depth
21 in
Shelf Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA214284S4580
Zoro #
G714227929
UPC #
099511932023
Country of Origin
United States

Dimensions

Overall Depth
21 in
Shelf Depth
21 in
Overall Height
84 in
Overall Length
40 1/4 in
Shelf Length
40 1/4 in
Wire Rope Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Distance Between Shelves
4 in
Series
Basics Plus
Temperature - Minimum
-36 Degrees F
Shelf Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Load Capacity
1,800 lb
Finish
Smooth
Standards
HACCP
Number of Vented Shelves
0
Temperature - Maximum
190 Degrees F
Distance Between Posts
48 in
Capacity per Shelf
700 lb
Color
Brushed Graphite
Mobility Type
Stationary
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Shelves
4
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
NSF Certified
Yes
Shelf Type Included
Solid
Number of Traverses
8
Frame Material - Core
Composite Poly-Glass
Number of Solid Shelves
4
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Casters
0
Frame Material
Composite Poly-Glass
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews