Shelving Unit, 42 in L, Speckled Gray

  • Mfr # CPU214284S4PKG
  • Zoro # G414575214
product price: 
$
748.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shelf Type Included
Solid
Frame Material - Core
Steel
Number of Casters
0
Series
Premium
Product Type
Shelving Unit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU214284S4PKG
Zoro #
G414575214
UPC #
099511948758
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Depth
21 in
Shelf Depth
21 in
Shelf Length
42 in
Overall Height
84 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Type Included
Solid
Frame Material - Core
Steel
Number of Casters
0
Series
Premium
Product Type
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Traverses
8
Color
Speckled Gray
Distance Between Shelves
4 in
Number of Vented Shelves
0
Frame Material
Polypropylene
Temperature - Maximum
190 Degrees F
Capacity per Shelf
800 lb
Distance Between Posts
60 in
Number of Shelves
4
Shelf Adjustment Increment
4 in
Load Capacity
2,000 lb
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Mobility Type
Stationary
Number of Solid Shelves
4
Includes
Post Kit
NSF Certified
Yes
Shelf Material
Polypropylene
Finish
Smooth
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews