Shelving Unit, 42 in L, Speckled Gray

  • Mfr # CPU244264S4480
  • Zoro # G814575081
product price: 
$
741.99
/ea
Free Shipping & Returns

Key Features

Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Number of Traverses
8
Overall Length
42 in
Shelf Length
42 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU244264S4480
Zoro #
G814575081
UPC #
099511940189
Country of Origin
United States

Dimensions

Overall Length
42 in
Shelf Length
42 in
Overall Depth
24 in
Overall Height
64 in
Shelf Depth
24 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Number of Traverses
8
Capacity per Shelf
800 lb
Mobility Type
Stationary
Number of Solid Shelves
4
NSF Certified
Yes
Includes
(2) Post Kits, (8) Shelf Plates
Product Type
Shelving Unit
Standards
HACCP
Frame Material - Core
Steel
Number of Vented Shelves
0
Finish
Smooth
Load Capacity
2,000 lb
Frame Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Posts
72 in
Temperature - Minimum
-36 Degrees F
Distance Between Shelves
4 in
Shelf Type Included
Solid
Shelf Adjustment Increment
4 in
Series
Premium
Number of Shelves
4
Number of Casters
0
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Color
Speckled Gray
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews