Shop CAMBRO

Shelving Unit, 48 in L, Speckled Gray

  • Mfr # CPU214864VS4480
  • Zoro # G914575769

product price: 
$
731.99
/ea
Free Shipping & Returns

Key Features

Shelf Type Included
Solid/Vented
Number of Traverses
8
Color
Speckled Gray
Temperature - Minimum
-36 Degrees F
Standards
HACCP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU214864VS4480
Zoro #
G914575769
UPC #
099511939831
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Length
48 in
Shelf Depth
21 in
Overall Height
64 in
Shelf Length
48 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Type Included
Solid/Vented
Number of Traverses
8
Color
Speckled Gray
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Product Type
Shelving Unit
Number of Shelves
4
Load Capacity
2,000 lb
Mobility Type
Stationary
NSF Certified
Yes
Frame Material - Core
Steel
Distance Between Posts
30 in
Finish
Smooth
Shelf Material
Polypropylene
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Vented Shelves
3
Shelf Adjustment Increment
4 in
Distance Between Shelves
4 in
Series
Premium
Number of Casters
0
Frame Material
Polypropylene
Includes
(2) Post Kits, (8) Shelf Plates
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Solid Shelves
1
Temperature - Maximum
190 Degrees F
Capacity per Shelf
800 lb
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.