Shelving Unit, 48 in L, Speckled Gray

  • Mfr # CPU214884VS4PKG
  • Zoro # G314575703
product price: 
$
660.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Temperature - Maximum
190 Degrees F
Number of Vented Shelves
3
Number of Traverses
8
Overall Depth
21 in
Series
Premium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU214884VS4PKG
Zoro #
G314575703
UPC #
099511948833
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Length
48 in
Shelf Length
48 in
Overall Height
84 in
Shelf Depth
21 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Temperature - Maximum
190 Degrees F
Number of Vented Shelves
3
Number of Traverses
8
Series
Premium
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Mobility Type
Stationary
Shelf Adjustment Increment
4 in
Number of Solid Shelves
1
Product Type
Shelving Unit
Temperature - Minimum
-36 Degrees F
Includes
Post Kit
Shelf Material
Polypropylene
Finish
Smooth
Load Capacity
2,000 lb
Color
Speckled Gray
Distance Between Shelves
4 in
NSF Certified
Yes
Capacity per Shelf
800 lb
Frame Material - Core
Steel
Standards
HACCP
Shelf Type Included
Solid/Vented
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material
Polypropylene
Distance Between Posts
36 in
Number of Shelves
4
Number of Casters
0
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews