Shop CAMBRO

Shelving Unit, 52 1/4 in L

  • Mfr # CBA215472VS4580
  • Zoro # G314575376

product price: 
$
476.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Brushed Graphite
Distance Between Posts
24 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Temperature - Maximum
190 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA215472VS4580
Zoro #
G314575376
UPC #
099511932269
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Height
72 in
Wire Rope Length
52 1/4 in
Shelf Length
52 1/4 in
Shelf Depth
21 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Color
Brushed Graphite
Distance Between Posts
24 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Temperature - Maximum
190 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Product Type
Shelving Unit
Mobility Type
Stationary
Frame Material
Composite Poly-Glass
Series
Basics Plus
Number of Solid Shelves
1
Number of Traverses
8
Load Capacity
1,800 lb
Temperature - Minimum
-36 Degrees F
Shelf Adjustment Increment
4 in
Number of Vented Shelves
3
NSF Certified
Yes
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Solid/Vented
Finish
Smooth
Number of Shelves
4
Frame Material - Core
Composite Poly-Glass
Standards
HACCP
Shelf Material
Polypropylene
Capacity per Shelf
500 lb
Distance Between Shelves
4 in
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.