Shelving Unit, 52 1/4 in L

  • Mfr # CBA245472V4580
  • Zoro # G214574066
product price: 
$
483.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Distance Between Posts
54 in
Finish
Smooth
Shelf Type Included
Vented
Frame Material - Core
Composite Poly-Glass
Temperature - Minimum
-36 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA245472V4580
Zoro #
G214574066
UPC #
099511921164
Country of Origin
United States

Dimensions

Shelf Length
52 1/4 in
Overall Depth
24 in
Overall Height
72 in
Shelf Depth
24 in
Wire Rope Length
52 1/4 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Distance Between Posts
54 in
Finish
Smooth
Shelf Type Included
Vented
Frame Material - Core
Composite Poly-Glass
Temperature - Minimum
-36 Degrees F
Number of Shelves
4
Number of Traverses
8
Series
Basics Plus
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Product Type
Shelving Unit
Mobility Type
Stationary
Features
Easy Clean, Feet Adjust Easily to Level Units
Color
Brushed Graphite
Number of Casters
0
Number of Solid Shelves
0
Load Capacity
1,800 lb
NSF Certified
Yes
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Frame Material
Composite Poly-Glass
Capacity per Shelf
500 lb
Standards
HACCP
Distance Between Shelves
4 in
Number of Vented Shelves
4
Shelf Adjustment Increment
4 in
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.