Shelving Unit, 58 1/4 in L

  • Mfr # CBA216064V4580
  • Zoro # G114544855
product price: 
$
517.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Frame Material - Core
Composite Poly-Glass
Number of Casters
0
Overall Length
58 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA216064V4580
Zoro #
G114544855
UPC #
099511932368
Country of Origin
United States

Dimensions

Overall Length
58 1/4 in
Overall Height
64 in
Shelf Length
58 1/4 in
Shelf Depth
21 in
Overall Depth
21 in
Wire Rope Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Frame Material - Core
Composite Poly-Glass
Number of Casters
0
Number of Solid Shelves
0
Temperature - Minimum
-36 Degrees F
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
Mobility Type
Stationary
Standards
HACCP
Capacity per Shelf
500 lb
Temperature - Maximum
190 Degrees F
Frame Material
Composite Poly-Glass
Color
Brushed Graphite
Distance Between Posts
48 in
Series
Basics Plus
Number of Traverses
8
Shelf Material
Polypropylene
Distance Between Shelves
4 in
NSF Certified
Yes
Number of Vented Shelves
4
Shelf Type Included
Vented
Number of Shelves
4
Features
Easy Clean, Feet Adjust Easily to Level Units
Load Capacity
1,800 lb
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews