Shop CAMBRO

Shelving Unit, 58 1/4 in L

  • Mfr # CBA216084S4580
  • Zoro # G814228031

product price: 
$
531.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,800 lb
Temperature - Minimum
-36 Degrees F
Number of Shelves
4
Overall Depth
21 in
Mobility Type
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA216084S4580
Zoro #
G814228031
UPC #
099511932412
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Length
58 1/4 in
Shelf Depth
21 in
Shelf Length
58 1/4 in
Overall Height
84 in
Wire Rope Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Load Capacity
1,800 lb
Temperature - Minimum
-36 Degrees F
Number of Shelves
4
Mobility Type
Stationary
Color
Brushed Graphite
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Solid Shelves
4
Features
Easy Clean, Feet Adjust Easily to Level Units
Distance Between Posts
48 in
Capacity per Shelf
500 lb
Standards
HACCP
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material
Composite Poly-Glass
Distance Between Shelves
4 in
Number of Casters
0
Temperature - Maximum
190 Degrees F
Number of Vented Shelves
0
Shelf Material
Polypropylene
Series
Basics Plus
NSF Certified
Yes
Shelf Type Included
Solid
Number of Traverses
8
Frame Material - Core
Composite Poly-Glass
Finish
Smooth
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.